0 items

JP Lamborn R8 Bagged Flexible Air Duct

JPR25R8B

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
9 in
Length
25 ft
Material
Plastic
Material Type
Polyester, Polyethylene
UL Listed
Yes

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday