104 in. Polyester Comforter

You last purchased this on
 
JS Fiber

104 in. Polyester Comforter

This product requires certification to purchase.
You last purchased this on
 
JS Fiber

104 in. Polyester Comforter

  • Fast #
  • Part #JLDV10490
  • Item #7459017
  • Manufacturer Part #LDV10490
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% silky soft polyester 6 ounceper sq./yd batting fill
  • Duvet inserts are washable and non-allergenic comforter style
  • Duvet is elegant in appearance and luxurious to the touch
  • Polyester inserts are quilted in a 10" diamond pattern with a stylish 10" framed border
  • Requires Certification

Specifications

ADA Compliant:
No
Length:
104 in
Material:
Plastic, Cotton
Material Type:
Polyester
Product Type:
Comforter
Weight:
43 oz
Width:
90 in