36 x 80 x 7 in. Polyester Mattress Pad

You last purchased this on
 
JS Fiber

36 x 80 x 7 in. Polyester Mattress Pad

This product requires certification to purchase.
You last purchased this on
 
JS Fiber

36 x 80 x 7 in. Polyester Mattress Pad

  • Fast #
  • Part #J1136
  • Item #7458785
  • Manufacturer Part #1136
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fitted twin
  • Size: 36" x 80" x 7"
  • Quilted mattress pad
  • Requires Certification

Specifications

ADA Compliant:
No
Length:
80 in
Material:
Plastic, Cotton, Elastic
Material Type:
Polyester
Product Type:
Pad
Width:
36 in