88 x 66 in. Lite Duvet Comforter Twin Size in White (Case of 2)

You last purchased this on
 
JS Fiber

88 x 66 in. Lite Duvet Comforter Twin Size in White (Case of 2)

This product requires certification to purchase.
You last purchased this on
 
JS Fiber

88 x 66 in. Lite Duvet Comforter Twin Size in White (Case of 2)

  • Fast #
  • Part #JLDV6686
  • Item #7459519
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Duvet is elegant in appearance and luxurious to the touch
  • Duvet inserts are washable and non-allergenic comforter style
  • 100% silky soft polyester with 6 ounceper sq./yd batting fill
  • Size: 66" x 86"
  • Fill Oz: 26
  • T-230 thread-count 60% Cotton/40% polyester Shell
  • Polyester inserts are quilted in a 10" diamond pattern with a stylish 10" framed border
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
White
Length:
86 in
Material:
Cotton, Plastic
Material Type:
Polyester
Package Quantity:
Case of 2
Product Type:
Comforter
Size:
Twin
Weight:
26 oz
Width:
66 in