90 in. Polyester Comforter

You last purchased this on
 
JS Fiber

90 in. Polyester Comforter

This product requires certification to purchase.
You last purchased this on
 
JS Fiber

90 in. Polyester Comforter

  • Fast #
  • Part #JLDV9090
  • Item #7458705
  • Manufacturer Part #LDV9090
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 60/40 T210 Blend
  • 37 ounce
  • Requires Certification

Specifications

ADA Compliant:
No
Length:
90 in
Material:
Plastic, Cotton
Material Type:
Polyester
Product Type:
Comforter
Weight:
37 oz
Width:
90 in