JS Fiber

Vinyl Healthcare Pillow in White (Case of 12)

Part #J20K1SC22  |  Manufacturer Part #20K1SC-22

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vinyl healthcare pillow
  • Fill: 18 ounce
  • Color: White

Specifications

ADA Compliant: No

Color Finish: White

Material: Plastic

Material Type: Vinyl

Package Quantity: Case of 12

Product Type: Pillow

Weight: 18