1-1/2 in. Meter Ductile Iron Flange Kit with Bolt
1-1/2 in. Meter Ductile Iron Flange Kit with Bolt
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Flanged
- End Connections:
- Meter x Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Flange Type:
- Companion
- Material:
- Ductile Iron