1-1/2 in. Rubber Meter Flange Washer Drop In 1/8

You last purchased this on
 
JSJ Corp

1-1/2 in. Rubber Meter Flange Washer Drop In 1/8

This product requires certification to purchase.
Brand image
You last purchased this on
 
JSJ Corp

1-1/2 in. Rubber Meter Flange Washer Drop In 1/8

  • Fast #
  • Part #GH4194G
  • Item #4063658
  • Manufacturer Part #4194G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
Meter Flanged
End Connection 2:
Meter Flanged
End Connections:
Meter Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Ductile Iron, Rubber
Product Type:
Washer