3/4 in. Rubber Meter Washer 1/16
This product has been replaced by
Manufacturer Part #R316
3/4 in. Rubber Meter Washer 1/16
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Thickness:
- 1/16 in