Julien

16-1/2 in. Cutting Board in Natural Maple

Part #J210051  |  Manufacturer Part #210051

Color/Finish:
Natural Maple

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Natural Maple

Dishwasher Safe: No

IAPMO Listed: No

Length: 16-1/2 in

Material: Maple Hardwood

Width: 11-3/4 in