0 items

Julien 18-1/2 in. Stainless Steel Cutting Board

J210053

Material

Stainless Steel
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Dishwasher Safe
No
GSA Approved
No
IAPMO Listed
No
Length
18-1/2 in
Material
Stainless Steel
Width
11-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday