49-1/2 x 20-3/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink
49-1/2 x 20-3/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Commercial quality stainless steel 16 ga thickness
- Corrosion resistant material 304 series (18/10)
- Handcrafted in Canada
- Bottom grid included to protect the surface of the sink
- Top ledge: Home refinements accessory compatible with 18" bowl to be used directly on the countertop (undermount with overhang 1/8" installation necessary)
- Many accessories included depending on the width of the sink to be used on accessory ledge or on the countertop (two (2) wood essences available: Maple and American walnut)
- Bottom ledge: 1/2" accessory ledge on front and back of the bowl to accommodate any home refinements accessory compatible with 17" bowl
- Unique design allowing the home refinements standard accessories to slide one over the other on two levels
- Elegant no. 4 brushed finish that matches the appliances
- Environmentally friendly product, 100% recyclable
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.0, CSA B45.4
- Drain Location:
- Rear, Side
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 49-1/2 in
- Number of Bowls:
- 1
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 48 in x 17-3/8 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Width:
- 20-3/8 in