Julien Apex 2-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Brushed Nickel

J306215

Manufacturer Part #: 306215

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Apex
Faucet Height
0 in
Faucet Material
Brass
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
No
Spout Reach
6-3/4 in
Spout Swivel
180°
Spout Type
Pull Out
Trim Only
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday