2-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
Julien

Apex 2-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Julien

Apex 2-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #J306205
  • Item #5107057
  • Manufacturer Part #306205
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Apex
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
0 in
Faucet Material:
Brass
Flow Rate:
2.2 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Compliant Not Certified
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
6-3/4 in
Spout Swivel:
180°
Spout Type:
Pull Out
Trim Only:
No