Julien

UrbanEdge® 19-1/2 x 35-1/2 x 10 in. 2-Bowl Kitchen Sink in Stainless Steel

Part #J003643  |  Manufacturer Part #003643

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45, CSA B45.4]

Center Size: 8 in

Collection: UrbanEdge®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Rear

Drain Opening: 3-1/2 in

Gauge: 16

IAPMO Listed: No

Material Type: 304L

Number Of Bowls: 2

Number of Holes: 2 Hole

Overall Sink Size: 19-1/2 in x 35-1/2 in

Right Bowl Size: 16 in x 12 in x 8 in

Shape: Rectangular

Sink Bowl Size: 18 in x 21 in x 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in