Jumbo Mfg.

4 in. Cast Iron No Hub Backwater Valve

Part #J2604  |  Manufacturer Part #2604

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Material: Cast Iron

Valve Size: 4 in