4 x 2 in. Spigot x Hub Cast Iron Plug

You last purchased this on
 
Jumbo Mfg.

4 x 2 in. Spigot x Hub Cast Iron Plug

This product requires certification to purchase.
You last purchased this on
 
Jumbo Mfg.

4 x 2 in. Spigot x Hub Cast Iron Plug

  • Fast #
  • Part #J1242
  • Item #2102085
  • Manufacturer Part #1242
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Can be installed as either spigots or hubs
  • Two inch plug size
  • For connecting steel pipe
  • Requires Certification

Specifications

End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Plug
Material:
Cast Iron