12 in. 26 ga 90 Degree Duct Elbow

Part #JE1226  |  Item #3181091  |  Manufacturer Part #E1226

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Diameter: 12 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 12 in

Elbow Degree: 90

Gauge: 26

Material: Galvanized Steel