Juniper Industries

12 x 12 x 12 in. Galvanized Steel Duct Wye Branch

Part #JY1226  |  Manufacturer Part #Y1226

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 12 in

Inside Diameter 2: 12 in

Inside Diameter 3: 12 in

Material: Galvanized Steel