Juniper Industries 26 ga Galvanized Smoke Pipe

JP26

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
12 in
Duct Shape
Round
Gauge
26
Length
2 ft
Material
Galvanized Steel
Type
Snap Lock

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday