3 in. 26 ga 90 Degree Duct Elbow
3 in. 26 ga 90 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3 in
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 3 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round