Juniper Industries

4 in. Galvanized Smoke Increaser

Part #JYR08X0626  |  Manufacturer Part #YR08X0626

Duct Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 7 in

Duct Size: 4 in

Gauge: 26

Inside Diameter: 8 in

Inside Diameter 2: 6 in

Inside Diameter 3: 6 in

Material: Galvanized Steel