4 in. x 4 in. x 3 in. 26 ga Galvanized Steel Smoke Wye

Part #JYR04X0326  |  Item #4501879  |  Manufacturer Part #YR04X0326

Call for Pricing EACH

Inside Diameter 3:

3 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 4 in

Inside Diameter 3: 3 in

Material: Galvanized Steel