Juniper Industries

4 in. x 5 ft. 26 ga Galvanized Steel Round Duct Pipe

Part #JP042660  |  Item #3565122  |  Manufacturer Part #P042660

Call for Pricing EACH

Diameter:

4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 4 in

Duct Shape: Round

Gauge: 26

Length: 5 ft

Material: Galvanized Steel

Type: Smoke Pipe