4 in. x 7 in. 26 ga Galvanized No-Crimp Smoke Increaser

You last purchased this on
 
Juniper Industries

4 in. x 7 in. 26 ga Galvanized No-Crimp Smoke Increaser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Juniper Industries

4 in. x 7 in. 26 ga Galvanized No-Crimp Smoke Increaser

  • Fast #
  • Part #JRI07X04
  • Item #3181102
  • Manufacturer Part #R/I07X04
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
7 in
Duct Size:
4 in x 7 in
Gauge (metal):
26 ga
Height:
6 in
Material:
Steel
Width:
10 in