Juniper Industries
5 in. x 8 in. 26 ga Galvanized No-Crimp Smoke Increaser
Part #JRI08X05 | Item #3181047 | Manufacturer Part #R/I08X05
Call for Pricing
EACH
Duct Size
Product Details
Specifications
Diameter: 8 in
Duct Size: 5 in x 8 in
Gauge: 26
Material: Galvanized Steel