6 in. Dryer Vent Hood

Part #JDAHC6  |  Item #7376871  |  Manufacturer Part #DAHC6

Call for Pricing EACH

Diameter:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Silver

Diameter: 6 in

Height: 9-1/2 in

Length: 7-3/8 in

Material: Aluminum

UL Listed: No

Width: 8 in