8 in. x 8 in. x 5 in. 26 ga Galvanized Steel Smoke Wye

Part #JYR08X0526  |  Item #4501863  |  Manufacturer Part #YR08X0526

Call for Pricing EACH

Inside Diameter 3

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 8 in

Inside Diameter 2: 5 in

Material: Galvanized Steel