8 in. Duct Reducer Round Galvanized Steel
8 in. Duct Reducer Round Galvanized Steel
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Diameter - Inside 1:
- 7 in
- Duct Size:
- 8 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Crimp:
- No