8 x 4 in. Aluminum Dryer Vent Kit

Part #JVFK48AL  |  Item #4510329  |  Manufacturer Part #CW04AL

Call for Pricing EACH

Diameter:

4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Diameter: 4 in

Material: Aluminum

Width: 8 in