Juno Lighting

1-Light LED Track Light in Silver

Part #JR600L3HCUSL  |  Manufacturer Part #R600L-3HC-U-SL

Color/Finish:
Silver

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: Silver

Color Finish Category: Silver Tones

ETL Listed: No

Energy Star Compliant: No

Number Of Lights: 1

UL Listed: No

Watts: 10