Juno Lighting

11.5W LED Baffle Trim in White

Part #J5RLD9306WWH  |  Manufacturer Part #5RLD-930-6-WWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Lighting Direction: Down Lighting

Lumens: 600

Material: Die Cast Aluminum

UL Listed: Yes

Volts: 120V

Watts: 11.5