Juno Lighting 120 V Thermal Cutout Remodel Housing

J661209017987

Manufacturer Part #: 661209017987

Volts

120V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Miniature universal

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Depth
5-1/4 in
Light Bulb Shape Code
PAR20
Lighting Direction
Down Lighting
UL Listed
Yes
Volts
120V

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday