2W Mini LED Step Light in White

Part #J661209303882  |  Item #4252659  |  Manufacturer Part #661209303882

$ 147.08 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Length: 4-1/2 in

Number Of Hours: 50000

Thickness: 2.75 in

UL Listed: Yes

Volts: 120V

Watts: 2