3.8W LED Recessed Mount Under-Cabinet in Bronze

You last purchased this on
 
Juno Lighting

3.8W LED Recessed Mount Under-Cabinet in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Juno Lighting

3.8W LED Recessed Mount Under-Cabinet in Bronze

  • Fast #
  • Part #J661209356369
  • Item #4805103
  • Manufacturer Part #661209356369
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
3000
Energy Star Compliant:
No
Height:
9/16 in
Light Bulb Type:
LED
Lumens:
286
Number Of Hours:
50000 h
UL Listed:
Yes
Volts:
12V
Watts:
3.8 W
Width:
2-29/32 in