0 items

Juno Lighting 4-3/8 in. 50 W IC Low-voltage Housing

J661209017147

Watts

50
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2-speed
  • 256 color chromatherapy lighting system
  • 900 watt heated air blower
  • Low voltage
  • Universal

SPECIFICATIONS

Bulb Style
Reflector
Depth
7-5/8 in
Light Bulb Shape Code
MR16
Lighting Direction
Down Lighting
UL Listed
Yes
Volts
120V
Watts
50
Width
4-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday