4 in. Low Voltsage Remodel Recessed Canopy

You last purchased this on
 
Juno Lighting

4 in. Low Voltsage Remodel Recessed Canopy

This product requires certification to purchase.
Brand image
You last purchased this on
 
Juno Lighting

4 in. Low Voltsage Remodel Recessed Canopy

  • Fast #
  • Part #J661209272041
  • Item #4431234
  • Manufacturer Part #661209272041
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires 3'' spacing from insulation
  • Twelve volt magnetic transformer
  • Requires Certification

Specifications

Height:
5-1/2 in
Length:
14-1/2 in
Number of Lights:
1
Width:
4 in