0 items

Juno Lighting Trac-Master™ 43-7/8 in. Trac Sections

JT4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
20
Collection
Trac-Master™
Color Finish
Black
Color Finish Category
Blacks
Length
43-7/8 in
Material
Aluminum, Copper
UL Listed
Yes
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday