Juno Lighting

5-7/16 in. 13W Dimming and Tunable Luminaire in Black

Part #JIC43TSQWFU  |  Manufacturer Part #IC43TSQ-W-F-U

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Beam Spread: 36°

Bulb Type: LED

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 4350

Height: 5-7/16 in

Lumens: 700

UL Listed: Yes

Volts: 120/277V

Watts: 13

Width: 13-1/2 in