5 in. 120V Recessed Housing

Part #J661209107749  |  Item #3098591  |  Manufacturer Part #661209107749

$ 44.93 EACH

Diameter:

5 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Bulb Type: Incandescent

Diameter: 5 in

Energy Star Compliant: No

Height: 7-1/2 in

Light Bulb Shape Code: A19

UL Listed: Yes

Volts: 120V