Juno Lighting

50 W MR16 Baffle Trim in White

Part #J661209951403  |  Manufacturer Part #661209951403

Watts:

50
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable baffle trim
  • Adjustment 30 ° Vertical

Documents

Specifications

Bulb Style: Reflector

Color Finish: White

Color Finish Category: Whites

Diameter: 5 in

Light Bulb Shape Code: MR16

Watts: 50