50 W PAR30 Shower
50 W PAR30 Shower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Do not use reflector shipped with trim for LED housing
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6-1/4 in
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Watts:
- 50 W