Juno Lighting 50 W Remodel Low Voltsage Recess Housing
J661209002341
Watts
50SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- Bulb Style
- Reflector
- Depth
- 5-1/4 in
- Light Bulb Shape Code
- MR16
- Lighting Direction
- Down Lighting
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 50
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday