6-1/4 in. Baffle Trim with Gimbal Ring in White

Part #J661209009654  |  Item #1969032  |  Manufacturer Part #661209009654

$ 85.65 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Juno Lighting IC20 Recessed Housing

Color Finish: White

Color Finish Category: Whites

Diameter: 6-1/4 in

Energy Star Compliant: No

UL Listed: No