Juno Lighting

6-1/4 in. Clear Center Trim in White

Part #J661209319036  |  Manufacturer Part #661209319036

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Juno Lighting IC20 Recessed Housing

Color Finish: White

Color Finish Category: Whites

Diameter: 6-1/4 in

Energy Star Compliant: No

UL Listed: Yes