6-3/4 in. Insulated LED Housing
Air-Loc® 6-3/4 in. Insulated LED Housing
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 168-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Air-Loc®
- Depth:
- 13-1/2 in
- Energy Star Compliant:
- No
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 6-3/4 in