Juno Lighting 6-5/8 in. Thermal Remodel Housing

J661209017970

Manufacturer Part #: 661209017970

Width

6-5/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For remodel application where back side of ceiling is not accessible
  • Installs through an opening in the ceiling from below
  • Secured in place by factory installed remodel springs
  • Design for use in non-insulated areas
  • If insulation is present, the insulation must be pulled back 3” from all sides of the TC housing

SPECIFICATIONS

Height
5-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Volts
120V
Width
6-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday