Juno Lighting 6-5/8 x 7 in. Insulating Remodel Housing

J661209017673

Width

6-5/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Depth
7-1/8 in
Height
7 in
Light Bulb Shape Code
PAR20
Lighting Direction
Down Lighting
Material
Aluminum
UL Listed
Yes
Volts
120V
Width
6-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday