6 in. IC Remodel Housing Incandescent Lamp

You last purchased this on
 
Juno Lighting

6 in. IC Remodel Housing Incandescent Lamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Juno Lighting

6 in. IC Remodel Housing Incandescent Lamp

  • Fast #
  • Part #J661209271983
  • Item #4102203
  • Manufacturer Part #661209271983
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • May be covered with insulation
  • Energy efficient housing
  • Requires Certification

Specifications

Height:
7-3/8 in
Length:
13-3/4 in
Number of Lights:
1
Width:
6 in