6 in. Retrofit Recessed Housing in White
6 in. Retrofit Recessed Housing in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 6 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 2-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 700
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13.5 W
- Width:
- 7-5/8 in